This item is Discontinued.

Power Service Diesel Fuel and Tank Cleaner, 32 oz. 09225-09

Diesel Fuel and Tank Cleaner, 32 oz. (Discontinued)

  • Mfr # 09225-09
  • Zoro # G5573149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09225-09
Zoro #
G5573149
UPC #
027854092258
Country of Origin
United States

Dimensions

Container Size
32 fl oz
Size
32 oz
Size/Net Weight
1.92 lb

Details

Appearance
Liquid
Container Type
Bottle
Color
Yellow
Sub-Category
Fuel Additives and Stabilizers
Application
Treats up to 100 gal Fuel
For Use With
Diesel/Bio-Diesel Blends
Item
Diesel Fuel and Tank Cleaner
Type
Fuel Additive
Features
Disperses Diesel Fuel Contaminants, Effective in Conjunction with Bio Kleen Diesel Fuel Biocide to Remove Residual Water and Contaminants During Microbial Contamination Clean-Ups, Petrofresh Provides Maximum Long-Term Storage Stability - Keeps Fuel Fresh, Prevents Premature Fuel-Filter Plugging, Protects Against Fuel Tank Corrosion, Removes Water and Slime, Safe for use in all Diesel Engines, Will not Void Engine Manufacturer's Warranty when used as directed
Standards
OSHA
Specific Gravity
0.91
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Series
Clear-Diesel
Product Type
Fuel Additive
Flash Point
118 Degrees F
Pour Point
-157 Degrees F
Compatible Fluid Type
Diesel Fuel
Product Form
Liquid
Net Weight
1.92 lb
Treatment Volume
100 gal
Boiling Point
303 Degrees F
Additive Included
Clear-Diesel Fuel and Tank Cleaner
Recommended Dilution
1:400

Description

Diesel Fuel and Tank Cleaner, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Bio-Diesel Engines, Diesel Engines, Recommended Dilution 1:400, Boiling Point 303 Degrees F, Color Yellow, Standards OSHA, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Clear-Diesel Fuel and Tank Cleaner

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.