Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Supplement and Cetane Booster, Diesel Fuel Winterizer/Antigel, Bottle, 64 oz

  • Mfr # PS001064

  • Zoro # G103548857


product price: $20.89
/ea

Key Features

Container Type
Bottle
Series
Diesel Fuel Winterizer/Antigel
Type
Anti-Gel
Specific Gravity
0.92
Dilution Ratio
Treats 250 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS001064
Zoro #
G103548857
UPC #
-
Country of Origin
United States

Dimensions

Container Size
64 fl oz
Size
64 oz
Size/Net Weight
64 oz

Details

Item
Diesel Supplement and Cetane Booster
Container Type
Bottle
Series
Diesel Fuel Winterizer/Antigel
Type
Anti-Gel
Specific Gravity
0.92
Dilution Ratio
Treats 250 gal
Sub-Category
Fuel Additives and Stabilizers
Color
Brown
Flash Point (F)
101 Degrees F
Viscosity (SUS @ 100 F)
3.823 cSt
Dissolves
Hydrocarbons Soluble
Application
Diesel Fuel Additive
Boiling Point (F)
221.5 Degrees F
For Use With
Diesel Fuel
Pour Point (F)
-55 Degrees F
Appearance
Liquid
Features
Prevents Fuel from Gelling
Additive Included
Diesel Supplement and Cetane Boost
Compatible Engine Type
Diesel Engines
Boiling Point
221.5 Degrees F
Product Form
Liquid
Compatible Fluid Type
Diesel Fuel
Treatment Volume
250 gal
Viscosity @ 100 Deg F
3.823 cSt
Net Weight
64 oz
Product Type
Fuel Additive
Flash Point
101 Degrees F
Pour Point
-55 Degrees F

Description

Diesel Supplement and Cetane Booster, Container Type Bottle, Container Size 64 fl oz, Compatible Engine Type Diesel Engines, Boiling Point 221.5 Degrees F, Color Brown, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Diesel Supplement and Cetane Boost, Features Prevents Fuel from Gelling, Flash Point 101 Degrees F, Net Weight 64 oz, Pour Point -55 Degrees F, Product Type Fuel Additive, Series Diesel Fuel Winterizer/Antigel, Specific Gravity 0.92

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.