Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Power-Sonic 12V 75Ah Sealed Battery PS-12750

12V 75Ah Sealed Battery (Discontinued)

  • Mfr # PS-12750
  • Zoro # G916057775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-12750
Zoro #
G916057775
UPC #
-
Country of Origin
China

Dimensions

Width
6.6 in
Height
8.15 in
Length
10.25 in

Details

Chemistry
Lead Acid
Weight
53.24 lb
Voltage - Batteries
12 V
Capacity
75 Ah
Item
Battery
Includes
1 battery
Cell Type
Absorbent Glass Mat (AGM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.