Zoro Homepage

Power Supply, 12V DC, 360W, 30A

  • Mfr # DRU30-12/MDPU30

  • Zoro # G4367367


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Output Voltage - Nominal
12V DC
Output Power - Rated
360W
Current - Output
30A
Housing Material
Plastic Case
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRU30-12/MDPU30
Zoro #
G4367367
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.13 in
Overall Width
3.6 in
Overall Depth
4.49 in
Width
2.13 in
Depth
4.49 in
Height
3.6 in

Details

Item
Power Supply
Output Voltage - Nominal
12V DC
Output Power - Rated
360W
Current - Output
30A
Housing Material
Plastic Case
Phase
Single
Phase - Electrical
Single
Power Rating
360W
Case Material
Plastic Case
Output Amps
30A
Output Voltage
12V DC

Description

Power Supply Accessories 12VDC/30A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.