Zoro Homepage

Power Supply, 24V DC, 240W

  • Mfr # MD-VSB240-24-1

  • Zoro # G4454672


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Output Voltage - Nominal
24V DC
Output Power - Rated
240W
Housing Material
Metal Case
Phase
Single
Phase - Electrical
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-VSB240-24-1
Zoro #
G4454672
UPC #
-
Country of Origin
China

Details

Item
Power Supply
Output Voltage - Nominal
24V DC
Output Power - Rated
240W
Housing Material
Metal Case
Phase
Single
Phase - Electrical
Single
Output Voltage
24V DC
Case Material
Metal Case
Power Rating
240W

Description

Power Supply Accessories 24VDC/240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.