Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Pull Cylinder, 0.178 in L Stroke, 1765 lb Max Force, Single Acting/Spring Return Function

  • Mfr # 110071

  • Zoro # G008847314


product price: $513.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110071
Zoro #
G008847314
UPC #
662536372343
Country of Origin
United States

Description

Power Team Cartridge Pull Cylinder, 0.178 in Stroke Length, 1765 lb Maximum Force, Function: Single Acting/Spring Return, 0.353 sq-in Effective Area Clamped, 0.063 cu-in Oil Capacity Clamped, 1.325 in Extended Height, 1.147 in Retracted Height, 1/4-20 UNC Plunger Thread, 5000 psi Pressure, 1.185 in OD Dimensions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.