Shop POWER TEAM

Electric Hydraulic Pump

  • Mfr # PE172A
  • Zoro # G024301760

product price: 
$
4,687.99
/ea
Free Shipping & Returns

Key Features

Remote Control Cord Length
10 ft
Sound Level - Maximum
81 dBA
Displacement @ 10,000 PSI
16 cu in/min
Current
10 A
Displacement @ 100 psi
190 cu in/min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PE172A
Zoro #
G024301760
UPC #
662536001595
Country of Origin
United States

Dimensions

Remote Control Cord Length
10 ft
Overall Length
11.4 in
Overall Width
9.3 in
Control Pendant Size
10 ft
Overall Height
18.5 in
Wire Rope Length
11.4 in
Length
11.4 in

Details

Sound Level - Maximum
81 dBA
Displacement @ 10,000 PSI
16 cu in/min
Current
10 A
Displacement @ 100 psi
190 cu in/min
Reservoir Capacity
2.5 gal
Includes
Remote Control Switch
Frequency
50 Hz, 60 Hz
Phase
Single
Control Valve Type
2-Position, 2-Way
Sound Level - Minimum
67 dBA
Control Valve Function
Advance, Retract
Operating Pressure - Maximum
10,000 psi
Displacement @ 5000 psi
20 cu in/min
Cylinder Compatibility
Single Acting
Horsepower - Maximum
1/2 hp
Duty Cycle
Intermittent
Item
Electric Hydraulic Pump
Flow Rate - Maximum
16 cu in/min
Nameplate Voltage
115V AC

Description

Electric Hydraulic Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 16 cu in/min, Control Valve Type 2-Position, 2-Way, Reservoir Capacity 2.5 gal, Overall Height 18.5 in, Cylinder Compatibility Single Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft, Control Valve Function Advance, Retract, Current 10 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.