Shop POWER TEAM
See all product information
Create Account
Electric Hydraulic Pump
- Mfr # PE304-2
- Zoro # G124224099
product price:Â
$
5,559.99
/ea
Free Shipping & Returns
Key Features
Frequency
50 Hz, 60 Hz
Displacement @ 5000 psi
38 cu in/min
Flow Rate - Maximum
30 cu in/min
Cylinder Compatibility
Double Acting
Duty Cycle
Intermittent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PE304-2
- Zoro #
- G124224099
- UPC #
- 662536264426
- Country of Origin
- United States
- Frequency
- 50 Hz, 60 Hz
- Displacement @ 5000 psi
- 38 cu in/min
- Flow Rate - Maximum
- 30 cu in/min
- Cylinder Compatibility
- Double Acting
- Duty Cycle
- Intermittent
- Sound Level - Maximum
- 87 dBA
- Item
- Electric Hydraulic Pump
- Phase
- Single
- Nameplate Voltage
- 115V AC
- Control Valve Type
- 3-Position, 4-Way
- Horsepower - Maximum
- 1 hp
- Current
- 13 A
- Displacement @ 1000 psi
- 44 cu in/min
- Reservoir Capacity
- 1.8 gal
- Displacement @ 100 psi
- 300 cu in/min
- Displacement @ 10,000 PSI
- 30 cu in/min
- Operating Pressure - Maximum
- 10,000 psi
- Control Valve Function
- Advance, Hold, Retract
- Sound Level - Minimum
- 82 dBA
- Power Source
- Corded
Dimensions
- Overall Width
- 9 in
- Overall Length
- 10 in
- Overall Height
- 16 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Electric Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 38 cu in/min, Displacement @ 10,000 PSI 30 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 1.8 gal, Overall Height 16 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Valve Function Advance, Hold, Retract, Current 13 A, Displacement @ 100 psi 300 cu in/min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.