Shop POWER TEAM
See all product information
Create Account
Electric Hydraulic Pump
- Mfr # PE304R-2
- Zoro # G224224173
product price:Â
$
5,919.99
/ea
Free Shipping & Returns
Key Features
Displacement @ 1000 psi
44 cu in/min
Sound Level - Maximum
87 dBA
Flow Rate - Maximum
30 cu in/min
Sound Level - Minimum
82 dBA
Control Valve Type
3-Position, 4-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PE304R-2
- Zoro #
- G224224173
- UPC #
- 662536272766
- Country of Origin
- United States
- Item
- Electric Hydraulic Pump
- Displacement @ 1000 psi
- 44 cu in/min
- Sound Level - Maximum
- 87 dBA
- Flow Rate - Maximum
- 30 cu in/min
- Sound Level - Minimum
- 82 dBA
- Control Valve Type
- 3-Position, 4-Way
- Frequency
- 50 Hz, 60 Hz
- Operating Pressure - Maximum
- 10,000 psi
- Displacement @ 100 psi
- 300 cu in/min
- Displacement @ 10,000 PSI
- 30 cu in/min
- Horsepower - Maximum
- 1 hp
- Nameplate Voltage
- 115V AC
- Duty Cycle
- Intermittent
- Reservoir Capacity
- 1.8 gal
- Current
- 13 A
- Cylinder Compatibility
- Double Acting
- Phase
- Single
- Displacement @ 5000 psi
- 38 cu in/min
- Control Valve Function
- Advance, Hold, Retract
- Power Source
- Corded
Dimensions
- Overall Width
- 9 in
- Control Pendant Size
- 10 ft
- Remote Control Cord Length
- 10 ft
- Overall Length
- 10 in
- Overall Height
- 16 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Electric Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 38 cu in/min, Displacement @ 10,000 PSI 30 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 1.8 gal, Overall Height 16 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft, Control Valve Function Advance, Hold, Retract, Current 13 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.