Shop POWER TEAM
See all product information
Create Account
Battery Pump, 18V DC, 6 cu in/min
- Mfr # PB102P-1
- Zoro # G311367394
product price:Â
$
3,693.99
/ea
Free Shipping & Returns
Key Features
Includes
Low Voltage Pendant
Reservoir Capacity
70 cu in
Media Intake Connection Size
3/8 in
Displacement @ 10,000 PSI
6 cu in/min
Flow Rate - Maximum
200 cu in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB102P-1
- Zoro #
- G311367394
- UPC #
- 662536783965
- Country of Origin
- United States
- Item
- Battery Pump
- Includes
- Low Voltage Pendant
- Reservoir Capacity
- 70 cu in
- Displacement @ 10,000 PSI
- 6 cu in/min
- Flow Rate - Maximum
- 200 cu in/min
- Operating Pressure - Maximum
- 10,000 psi
- Sound Level - Minimum
- 65 dBA
- Control Valve Function
- Advance, Hold, Retract
- Reservoir Material
- Rubber
- Displacement @ 5000 psi
- 10 cu in/min
- Control Valve Type
- 2-Way, Dump Valve
- Displacement @ 200 psi
- 200 cu in/min
- Media Intake Connection Type
- NPTF
- Sound Level - Maximum
- 72 dBA
- Motor Type
- DC
- Horsepower - Maximum
- 1/4 hp
- Cylinder Compatibility
- Single Acting
- Nameplate Voltage
- 18V DC
- Power Source
- Cordless
Dimensions
- Media Intake Connection Size
- 3/8 in
- Length
- 12.8 in
- Remote Control Cord Length
- 10 ft
- Overall Width
- 7.6 in
- Overall Height
- 8.5 in
- Overall Length
- 12.8 in
Description
Battery Pump, Horsepower - Maximum 1/4 hp, Nameplate Voltage 18V DC, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 10 cu in/min, Displacement @ 10,000 PSI 6 cu in/min, Control Valve Type 2-Way, Dump Valve, Reservoir Capacity 70 cu in, Reservoir Material Rubber, Overall Height 8.5 in, Cylinder Compatibility Single Acting, Control Valve Function Advance, Hold, Retract, Displacement @ 200 psi 200 cu in/min, Flow Rate - Maximum 200 cu in/min, Includes Low Voltage Pendant
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.