Shop POWER TEAM
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Hydraulic Pump
- Mfr # PE554S-RP50
- Zoro # G724223874
product price:Â
$
11,532.99
/ea
Key Features
Frequency
50 Hz, 60 Hz
Displacement @ 100 psi
675 cu in/min
Overall Length
14 in
Displacement @ 5000 psi
74 cu in/min
Current
25 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PE554S-RP50
- Zoro #
- G724223874
- UPC #
- 662536646178
- Country of Origin
- United States
- Frequency
- 50 Hz, 60 Hz
- Displacement @ 100 psi
- 675 cu in/min
- Item
- Electric Hydraulic Pump
- Displacement @ 5000 psi
- 74 cu in/min
- Current
- 25 A
- Cylinder Compatibility
- Double Acting
- Nameplate Voltage
- 115V AC
- Sound Level - Maximum
- 90 dBA
- Horsepower - Maximum
- 1 1/8 hp
- Duty Cycle
- Intermittent
- Phase
- Single
- Operating Pressure - Maximum
- 10,000 psi
- Control Valve Function
- Advance, Hold, Retract
- Reservoir Capacity
- 5 gal
- Flow Rate - Maximum
- 56 cu in/min
- Displacement @ 700 psi
- 440 cu in/min
- Sound Level - Minimum
- 89 dBA
- Displacement @ 10,000 PSI
- 56 cu in/min
- Control Valve Type
- 2-Position
- Power Source
- Corded
Dimensions
- Overall Length
- 14 in
- Overall Width
- 9.5 in
- Overall Height
- 18.3 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Electric Hydraulic Pump, Horsepower - Maximum 1 1/8 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 74 cu in/min, Displacement @ 10,000 PSI 56 cu in/min, Control Valve Type 2-Position, Reservoir Capacity 5 gal, Overall Height 18.3 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Valve Function Advance, Hold, Retract, Current 25 A, Displacement @ 100 psi 675 cu in/min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.