Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Hydraulic Rams

  • Mfr # RH302

  • Zoro # G022784299


product price: $2,834.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RH302
Zoro #
G022784299
UPC #
662536003056
Country of Origin
United States

Description

Hollow Hydraulic Rams, Single Acting, Aluminum, Nominal Capacity 30 ton, Stroke Length 2 1/2 in, Nominal Stroke Length 3 in, Effective Push Area 6.34 sq in, Max. Pressure 9,457 psi, Oil Capacity Push 15.85 cu in, Retracted Height 6.25 in, Extended Height 8.75 in, Outside Dia. 4.75 in, Plunger Dia. 3.25 in, Collar Thread Size 4 3/4 In.-12, Base Bolt Circle Dia. 3.63 in, Base Mounting Thread Size 7/16 In.-20, Center Hole Dia. 1.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.