Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Hydraulic Rams

  • Mfr # RH605

  • Zoro # G722784834


product price: $5,945.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RH605
Zoro #
G722784834
UPC #
662536003094
Country of Origin
United States

Description

Hollow Hydraulic Rams, Double Acting, Aluminum, Nominal Capacity 60 ton, Max. Push Capacity 60 ton, Stroke Length 5 in, Nominal Stroke Length 5 in, Effective Push Area 5.15 sq in, Max. Pressure 9,750 psi, Oil Capacity Push 61.55 cu in, Retracted Height 9.5 in, Extended Height 14.5 in, Outside Dia. 4.75 in, Plunger Dia. 4 in, Center Hole Dia. 2.13 in, Includes Carrying Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.