Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Hydraulic Rams

  • Mfr # RH606

  • Zoro # G022784220


product price: $6,053.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RH606
Zoro #
G022784220
UPC #
662536003100
Country of Origin
United States

Description

Hollow Hydraulic Rams, Single Acting, Aluminum, Nominal Capacity 60 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 12.31 sq in, Max. Pressure 9,750 psi, Oil Capacity Push 73.86 cu in, Retracted Height 12.25 in, Extended Height 18.25 in, Outside Dia. 6.25 in, Plunger Dia. 3.59 in, Collar Thread Size 6 1/4 In.-12, Center Hole Dia. 2.13 in, Includes Carrying Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.