Shop POWER TEAM
See all product information
Create Account
Hydraulic Hose
- Mfr # 9756-M-M
- Zoro # G925090961
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Rubber
Hose Braid Layers
2
Hose Inside Dia.
1/4 in
Burst Pressure
20,000 psi
Hose Reinforcement Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9756-M-M
- Zoro #
- G925090961
- UPC #
- 662536795371
- Country of Origin
- United States
- Hose Cover Material
- Rubber
- Hose Braid Layers
- 2
- Burst Pressure
- 20,000 psi
- Item
- Hydraulic Hose
- Hose Reinforcement Material
- Carbon Steel
- Standards
- MSHA
Dimensions
- Hose Length
- 6 ft
- Hose Inside Dia.
- 1/4 in
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Length 6 ft, Hose Cover Material Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 2, Burst Pressure 20,000 psi, Standards MSHA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.