Hydraulic Hose Assembly, Rubber, 10 ft
- Mfr # 9756-1/4
- Zoro # G224224227
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
10,000 psi
Hose Dash Size
4
Hose Inside Dia.
1/4 in
For Media Type
Hydraulic Fluid
Fitting Size
3/8 in x 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9756-1/4
- Zoro #
- G224224227
- UPC #
- 662536795418
- Country of Origin
- United States
Dimensions
- Hose Dash Size
- 4
- Hose Inside Dia.
- 1/4 in
- Fitting Size
- 3/8 in x 3/8 in
- Hose Length
- 10 ft
Details
- Max. Working Pressure @ 70 F
- 10,000 psi
- For Media Type
- Hydraulic Fluid
- Item
- Hydraulic Hose Assembly
- Fitting Material
- Steel x Carbon Steel
- Hose Color
- Black
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 10 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Rubber, Hose Color Black, Max. Working Pressure @ 70 F 10,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.