Shop POWER TEAM
See all product information
Create Account
Hydraulic Hose Assembly, Rubber, 10 ft
- Mfr # 9778-M
- Zoro # G524224194
product price:Â
$
1,752.99
/ea
Free Shipping & Returns
Key Features
Hose Length
10 ft
For Media Type
Hydraulic Fluid
Fitting Size
3/8 in x 3/8 in
Max. Working Pressure @ 70 F
10,000 psi
Hose Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9778-M
- Zoro #
- G524224194
- UPC #
- 662536789325
- Country of Origin
- United States
- For Media Type
- Hydraulic Fluid
- Max. Working Pressure @ 70 F
- 10,000 psi
- Hose Color
- Black
- Fitting Material
- Steel x Carbon Steel
- Item
- Hydraulic Hose Assembly
- Standards
- MSHA
- Temp. Range
- -40 to 100 Degrees C
Dimensions
- Hose Length
- 10 ft
- Fitting Size
- 3/8 in x 3/8 in
- Hose Dash Size
- 6
- Hose Inside Dia.
- 3/8 in
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 10 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Rubber, Hose Color Black, Max. Working Pressure @ 70 F 10,000 psi, Temp. Range -40 to 100 Degrees C, Standards MSHA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.