Hydraulic Press/Cylinder Pressure Gauges
- Mfr # 9042DG1500
- Zoro # G922783927
product price:Â
$
1,416.99
/ea
Free Shipping & Returns
Key Features
Socket Material
Steel
Nominal Dial Size
2 1/2 in
Operating Temperature - Minimum
-4 Degrees F
Panel-Mountable
No
Accuracy
+/-0.50%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9042DG1500
- Zoro #
- G922783927
- UPC #
- 662536781329
- Country of Origin
- United States
- Socket Material
- Steel
- Operating Temperature - Minimum
- -4 Degrees F
- Panel-Mountable
- No
- Accuracy
- +/-0.50%
- Item
- Hydraulic Press & Cylinder Pressure Gauges
- Process Connection Location
- Bottom
- Pressure Range Type
- Pressure
- Pressure Measurement - Maximum
- 21,750 psi
- Process Connection Type
- UNF-2B
- Pressure Gauge Type
- Industrial Pressure Gauge
- Includes Calibration Certificate
- NIST with Data
- Series
- 9042DG
- Lens Material
- Polycarbonate
- Operating Temperature - Maximum
- 140 Degrees F
- Pressure Measuring Units
- psi
- Power Source - TS Only
- Battery
- Resistance Properties
- Vibration Resistant
- Gauge Case Material
- POLYCARBONATE; ABS
- Accuracy Grade
- ASSME B40.7
- IP Rating
- IP67
- Process Connection Gender
- Female
- Pressure Measurement - Minimum
- 0 psi
- Power Source
- Battery
- Power Source - old
- Battery
Dimensions
- Nominal Dial Size
- 2 1/2 in
- Process Connection Size
- 9/16 in
Description
Hydraulic Press & Cylinder Pressure Gauges, Accuracy +/-0.50 Percent, Gauge Case Material POLYCARBONATE; ABS, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, Sensor Material Not Applicable, Socket Material Steel, Process Connection Type UNF-2B, Process Connection Gender Female, Process Connection Location Bottom, Process Connection Size 9/16 in, Power Source Battery, Panel-Mountable No, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.