Lock Nut Hydraulic Rams
Mfr # RGL3006
Zoro # G722784520
product price: $17,189.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGL3006
Zoro #
G722784520
UPC #
662536785518
Country of Origin
United States
Description
Lock Nut Hydraulic Rams, Single Acting, Load Return Cylinders, Nominal Capacity 300 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 63.62 sq in, Max. Pressure 437 psi, Oil Capacity Push 9,432 cu in, Retracted Height 17.74 in, Extended Height 23.74 in, Outside Dia. 11.4 in, Plunger Dia. 6.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.