Manual Hydraulic Pump Units

  • Mfr # P23

  • Zoro # G522784065


product price:  $913.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P23
Zoro #
G522784065
UPC #
662536192972
Country of Origin
United States

Description

Manual Hydraulic Pump Units, Reservoir Capacity 23.8 cu in, Connection Size 3/8 in, Number of Stages 1, Pressure 1st Stage - Maximum 3,000 psi, Displacement per Stroke 1st Stage 0.16 cu in, Handle Effort - Maximum 70 lb, Working Orientation Horizontal and Vertical, Connection Type FNPT, Cylinder Compatibility Single Acting, Overall Height 13 in, Overall Length 13.6 in, Overall Width 5.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.