Manual Hydraulic Pump Units
Mfr # P300
Zoro # G122783703
product price:Â $1,558.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P300
Zoro #
G122783703
UPC #
662536242806
Country of Origin
United States
Description
Manual Hydraulic Pump Units, Reservoir Capacity 1.5 gal, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 325 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 2.6 cu in, Displacement per Stroke 2nd Stage 0.16 cu in, Handle Effort - Maximum 140 lb, Connection Type FNPT, Cylinder Compatibility Single Acting, Overall Height 21 in, Overall Length 22.6 in, Overall Width 6.9 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.