Parts/Accessories for Hydraulic Presses
- Mfr # 420063
- Zoro # G022760606
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 in
Compatible Manufacturer Model Number
C25xC
Compatible Product Type
Spring Return Cylinder
Product Type
Support Base
Overall Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420063
- Zoro #
- G022760606
- UPC #
- 662536216715
- Country of Origin
- United States
- Compatible Manufacturer Model Number
- C25xC
- Item
- Parts & Accessories for Hydraulic Presses
- Compatible Product Type
- Spring Return Cylinder
- Product Type
- Support Base
- Compatible with Manufacturer Model Number
- C25xC
- For Manufacturer Part Number
- C25xC
- Compatible with Mfr. Model Number
- C25xC
- Compatible Manufacturer Part Number
- C25xC
Dimensions
- Overall Height
- 5 in
- Overall Length
- 7 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Parts/Accessories for Hydraulic Presses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.