Shop POWER TEAM
See all product information
Create Account
Pressure Regulator Valve
- Mfr # 9633
- Zoro # G011381324
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Mounting
Inline
Adjustment Method
Knob
Port Connections
Inlet, Outlet
Flow Rate - Minimum
8 gpm
Flow Rate - Maximum
8 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9633
- Zoro #
- G011381324
- UPC #
- 662536128063
- Country of Origin
- United States
- Item
- Pressure Regulator Valve
- Mounting
- Inline
- Adjustment Method
- Knob
- Port Connections
- Inlet, Outlet
- Flow Rate - Minimum
- 8 gpm
- Flow Rate - Maximum
- 8 gpm
- Actuation Mechanism
- Pressure
- For Media
- Oil
- Pressure Setting - Minimum
- 300 psi
- Valve Control
- Pressure Regulation
- Pressure Setting - Maximum
- 10,000 psi
Description
Pressure Regulator Valve, Flow Rate - Maximum 8 gpm, Adjustment Method Knob, Port Connections Inlet, Outlet, Flow Rate - Minimum 8 gpm, Pressure Setting - Maximum 10,000 psi, For Media Oil, Actuation Mechanism Pressure, Mounting Inline, Pressure Setting - Minimum 300 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.