Relief Valve, 1/8", NPTF
- Mfr # RV21278
- Zoro # G208997543
product price:Â
$
56.59
/ea
Key Features
Valve Type
Relief
Pressure - Maximum
10,700 psi
Compatible Product Type
Hydraulic Circuit
Port Connection Type
NPTF
Port Connection Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RV21278
- Zoro #
- G208997543
- UPC #
- 662536211017
- Country of Origin
- United States
- Valve Type
- Relief
- Pressure - Maximum
- 10,700 psi
- Compatible Product Type
- Hydraulic Circuit
- Port Connection Type
- NPTF
- Item
- Relief Valve
Dimensions
- Port Connection Size
- 1/8 in
Description
Relief Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.