Shop POWER TEAM
See all product information
Create Account
Relief Valve, 1/8", NPTF
- Mfr # RV21278-15
- Zoro # G911370305
product price:Â
$
67.15
/ea
Key Features
Port Connection Size
1/8 in
Compatible Product Type
Hydraulic Circuit
Valve Type
Relief
Port Connection Type
NPTF
Pressure - Maximum
1,700 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RV21278-15
- Zoro #
- G911370305
- UPC #
- 662536211048
- Country of Origin
- United States
- Compatible Product Type
- Hydraulic Circuit
- Item
- Relief Valve
- Valve Type
- Relief
- Port Connection Type
- NPTF
- Pressure - Maximum
- 1,700 psi
Dimensions
- Port Connection Size
- 1/8 in
Description
Relief Valve, 1500/1700 Psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.