Shop POWER TEAM
See all product information
Create Account
Standard Hydraulic Rams, Aluminum, 4.43 lb
- Mfr # RA206
- Zoro # G922785532
product price:Â
$
2,456.99
/ea
Free Shipping & Returns
Key Features
Stroke Length
6 1/8 in
Extended Height
16.5 in
Cylinder Type
Lightweight
Body Material
Aluminum
Bore Dia.
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RA206
- Zoro #
- G922785532
- UPC #
- 662536216173
- Country of Origin
- United States
- Cylinder Type
- Lightweight
- Item
- Standard Hydraulic Rams
- Body Material
- Aluminum
- Weight
- 4.43 lb
- Nominal Capacity
- 20 ton
- Effective Push Area
- 4.43 sq in
- Oil Capacity Push
- 27.13 cu in
- Max. Pressure
- 9,030 psi
Dimensions
- Stroke Length
- 6 1/8 in
- Extended Height
- 16.5 in
- Bore Dia.
- 2.38 in
- Outside Dia.
- 3.75 in
- Nominal Stroke Length
- 6 in
- Plunger Dia.
- 2 in
- Retracted Height
- 10.38 in
Description
Standard Hydraulic Rams, Single Acting, Lightweight, Aluminum, Nominal Capacity 20 ton, Stroke Length 6 1/8 in, Nominal Stroke Length 6 in, Effective Push Area 4.43 sq in, Max. Pressure 9,030 psi, Oil Capacity Push 27.13 cu in, Retracted Height 10.38 in, Extended Height 16.5 in, Outside Dia. 3.75 in, Plunger Dia. 2 in, Center Hole Dia. Not Applicable, Weight 4.43 lb, Bore Dia. 2.38 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.