Standard Hydraulic Rams

  • Mfr # C1514C

  • Zoro # G322784722


product price: $2,377.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1514C
Zoro #
G322784722
UPC #
662536129183
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, High Quality; Rugged, Steel, Nominal Capacity 15 ton, Stroke Length 14 1/8 in, Nominal Stroke Length 14 1/8 in, Effective Push Area 3.142 sq in, Max. Pressure 9,549 psi, Oil Capacity Push 44.4 cu in, Retracted Height 18.69 in, Extended Height 32.81 in, Outside Dia. 2.75 in, Plunger Dia. 1.75 in, Collar Thread Size 2 3/4 In.-16, Base Bolt Circle Dia. 1.88 in, Base Mounting Thread Size 3/8 In.-16, Center Hole Dia. Not Applicable, Weight 26 lb, Bore Dia. 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.