Standard Hydraulic Rams

  • Mfr # C152C

  • Zoro # G922783699


product price:  $1,006.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C152C
Zoro #
G922783699
UPC #
662536000208
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, High Quality; Rugged, Steel, Nominal Capacity 15 ton, Stroke Length 2 1/8 in, Nominal Stroke Length 2 1/8 in, Effective Push Area 3.142 sq in, Max. Pressure 9,549 psi, Oil Capacity Push 6.7 cu in, Retracted Height 5.88 in, Extended Height 8 in, Outside Dia. 2.75 in, Plunger Dia. 1.75 in, Collar Thread Size 2 3/4 In.-16, Base Bolt Circle Dia. 1.88 in, Base Mounting Thread Size 3/8 In.-16, Center Hole Dia. Not Applicable, Weight 8.9 lb, Bore Dia. 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.