Standard Hydraulic Rams

  • Mfr # C308C

  • Zoro # G622785283


product price:  $2,385.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C308C
Zoro #
G622785283
UPC #
662536784412
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, High Quality; Rugged, Steel, Nominal Capacity 30 ton, Stroke Length 8 1/4 in, Nominal Stroke Length 8 1/4 in, Effective Push Area 6.46 sq in, Max. Pressure 9,243 psi, Oil Capacity Push 53.55 cu in, Retracted Height 12.8 in, Extended Height 21.05 in, Outside Dia. 4 in, Plunger Dia. 2.5 in, Collar Thread Size 4 In.-12, Base Bolt Circle Dia. 2.9 in, Base Mounting Thread Size 1/2 In.-13, Center Hole Dia. Not Applicable, Weight 36.5 lb, Bore Dia. 2.87 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.