Standard Hydraulic Rams
Mfr # C57C
Zoro # G622784378
product price:Â $964.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C57C
Zoro #
G622784378
UPC #
662536000376
Country of Origin
United States
Description
Standard Hydraulic Rams, Single Acting, High Quality; Rugged, Steel, Nominal Capacity 5 ton, Stroke Length 7 1/4 in, Nominal Stroke Length 7 1/4 in, Effective Push Area 0.994 sq in, Max. Pressure 10,061 psi, Oil Capacity Push 7.2 cu in, Retracted Height 10.75 in, Extended Height 18 in, Outside Dia. 1.5 in, Plunger Dia. 1 in, Collar Thread Size 1 1/2 In.-16, Base Bolt Circle Dia. 1 in, Base Mounting Thread Size 1/4 In.-20, Center Hole Dia. Not Applicable, Weight 5 lb, Bore Dia. 1.13 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.