Standard Hydraulic Rams

  • Mfr # RD556

  • Zoro # G822785274


product price:  $4,751.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD556
Zoro #
G822785274
UPC #
662536002905
Country of Origin
United States

Description

Standard Hydraulic Rams, Double Acting, High Cycle, Steel, Nominal Capacity 55 ton, Stroke Length 6 1/4 in, Nominal Stroke Length 6 1/4 in, Effective Push Area 11.04 sq in, Oil Capacity Push 69 cu in, Retracted Height 12.97 in, Extended Height 19.22 in, Plunger Dia. 2.63 in, Collar Thread Size 5 In.-12, Base Bolt Circle Dia. 3.5 in, Base Mounting Thread Size 5/8 In.-11, Center Hole Dia. Not Applicable, Weight 61.4 lb, Bore Dia. 3.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.