Standard Hydraulic Rams
Mfr # RGG1002
Zoro # G322783992
product price:Â $4,964.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGG1002
Zoro #
G322783992
UPC #
662536780018
Country of Origin
United States
Description
Standard Hydraulic Rams, Single Acting, General Purpose, Steel, Nominal Capacity 100 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 20.63 sq in, Max. Pressure 9,695 psi, Oil Capacity Push 41.26 cu in, Retracted Height 7.79 in, Extended Height 9.79 in, Outside Dia. 6.53 in, Plunger Dia. 3.75 in, Base Bolt Circle Dia. 4 in, Base Mounting Thread Size M16x1.5, Center Hole Dia. Not Applicable, Weight 59.2 lb, Bore Dia. 5.13 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.