Standard Hydraulic Rams

  • Mfr # RGL5512

  • Zoro # G822784390


product price: $5,075.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RGL5512
Zoro #
G822784390
UPC #
662536785242
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, General Purpose, Steel, Nominal Capacity 55 ton, Stroke Length 12 in, Nominal Stroke Length 12 in, Effective Push Area 11.04 sq in, Max. Pressure 9,960 psi, Oil Capacity Push 132.53 cu in, Retracted Height 17.78 in, Extended Height 29.78 in, Outside Dia. 5.16 in, Plunger Dia. 2.75 in, Base Bolt Circle Dia. 3.03 in, Base Mounting Thread Size M12x1.75, Center Hole Dia. Not Applicable, Weight 82.5 lb, Bore Dia. 3.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.