Standard Hydraulic Rams

  • Mfr # RGP2802

  • Zoro # G722783943


product price:  $10,113.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGP2802
Zoro #
G722783943
UPC #
662536787376
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, General Purpose, Steel, Nominal Capacity 280 ton, Stroke Length 1 3/4 in, Nominal Stroke Length 1 3/4 in, Effective Push Area 56.74 sq in, Max. Pressure 9,869 psi, Oil Capacity Push 99.3 cu in, Retracted Height 6.27 in, Extended Height 8.02 in, Outside Dia. 11 in, Center Hole Dia. Not Applicable, Weight 155.2 lb, Bore Dia. 8.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.