Standard Hydraulic Rams

  • Mfr # RLS1000S

  • Zoro # G322785408


product price:  $3,779.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLS1000S
Zoro #
G322785408
UPC #
662536003131
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, Low Profile, Steel, Nominal Capacity 100 ton, Stroke Length 5/8 in, Nominal Stroke Length 5/8 in, Effective Push Area 19.64 sq in, Max. Pressure 10,186 psi, Oil Capacity Push 12.3 cu in, Retracted Height 3.38 in, Extended Height 4 in, Plunger Dia. 2.5 in, Center Hole Dia. Not Applicable, Weight 30 lb, Bore Dia. 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.