Standard Hydraulic Rams

  • Mfr # RLS200

  • Zoro # G822785014


product price:  $1,566.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLS200
Zoro #
G822785014
UPC #
662536003162
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, Low Profile, Steel, Nominal Capacity 20 ton, Stroke Length 7/16 in, Nominal Stroke Length 7/16 in, Effective Push Area 4.43 sq in, Max. Pressure 9,029 psi, Oil Capacity Push 2 cu in, Retracted Height 2 in, Extended Height 2.44 in, Plunger Dia. 1.13 in, Center Hole Dia. Not Applicable, Weight 5.6 lb, Bore Dia. 2.38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.