Standard Hydraulic Rams

  • Mfr # RLS50

  • Zoro # G322783787


product price:  $663.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLS50
Zoro #
G322783787
UPC #
662536003186
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, Low Profile, Steel, Nominal Capacity 5 ton, Stroke Length 9/16 in, Nominal Stroke Length 9/16 in, Effective Push Area 0.99 sq in, Max. Pressure 10,061 psi, Oil Capacity Push 0.62 cu in, Retracted Height 1.63 in, Extended Height 2.19 in, Plunger Dia. 0.63 in, Center Hole Dia. Not Applicable, Weight 2.2 lb, Bore Dia. 1.13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.