Standard Hydraulic Rams

  • Mfr # RSS202

  • Zoro # G122783932


product price:  $1,475.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSS202
Zoro #
G122783932
UPC #
662536003568
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, Shorty, Steel, Nominal Capacity 20 ton, Stroke Length 1 3/4 in, Nominal Stroke Length 1 3/4 in, Effective Push Area 4.43 sq in, Max. Pressure 9,029 psi, Oil Capacity Push 7.7 cu in, Retracted Height 3.75 in, Extended Height 5.5 in, Outside Dia. 3.56 in, Plunger Dia. 2.16 in, Center Hole Dia. Not Applicable, Weight 9.9 lb, Bore Dia. 2.38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.