Standard Hydraulic Rams

  • Mfr # RSS302

  • Zoro # G922784511


product price:  $1,566.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSS302
Zoro #
G922784511
UPC #
662536003582
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, Shorty, Steel, Nominal Capacity 30 ton, Stroke Length 2 7/16 in, Nominal Stroke Length 2 7/16 in, Effective Push Area 6.49 sq in, Max. Pressure 9,243 psi, Oil Capacity Push 15.8 cu in, Retracted Height 4.63 in, Extended Height 7.06 in, Outside Dia. 4 in, Plunger Dia. 2.5 in, Center Hole Dia. Not Applicable, Weight 14.7 lb, Bore Dia. 2.88 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.