Tee Adapter, NPTF
- Mfr # 9670
- Zoro # G311381086
product price:Â
$
72.99
/ea
Key Features
Compatible Product Type
Digital Pressure Gauge
Thread Size A
1/4"
Fitting Side A Connection Type
NPTF
Fitting Side B Connection Type
NPTF
Thread Size B
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9670
- Zoro #
- G311381086
- UPC #
- 662536210669
- Country of Origin
- United States
- Compatible Product Type
- Digital Pressure Gauge
- Fitting Side A Connection Type
- NPTF
- Fitting Side B Connection Type
- NPTF
- Item
- Tee Adapter
- Fitting Side C Connection Type
- NPTF
- Compatible with Brand
- Hydraulic Technologies USA
- Compatible Manufacturer Model Number
- 9042DG
Dimensions
- Thread Size A
- 1/4"
- Thread Size B
- 3/8"
- Thread Size C
- 3/8"
Description
Tee Adapt,0.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.