Shop POWER

XPS104 4 in. Mid and Range Bass Driver

  • Mfr # XPS104
  • Zoro # G103928956

product price: 
$
35.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XPS104
Zoro #
G103928956
UPC #
709483000742
Country of Origin
China

Description

  • Peak: 120 Watts
  • RMS: 60 watts.
  • 4 ohms impedance.
  • 3/4" High temperature voice coil.
  • 15 oz. Magnet.
  • Frequency Response: 450-10,000 Hz.
  • Sensitivity: 92dB.
  • Top-mount depth: 1-3/4.
  • Authorized Internet Dealer.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.