CSL1622AR 6.5 in. 250 W; 2 Way Polypropylene Cone

  • Mfr # CSL1622AR
  • Zoro # G303928732
product price: 
$
65.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSL1622AR
Zoro #
G303928732
UPC #
784644227008
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices.

Features
  • 2 Way Polypropylene Cone
Specifications
  • Frequency response : 70Hz-20KHz
  • Sensitvity : 88dB
  • Ohms : 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews