Zoro Homepage

Bee Blanket Bucket Heater, 120V

  • Mfr # BB05PRO

  • Zoro # G422579068


product price: $535.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB05PRO
Zoro #
G422579068
UPC #
814491015692
Country of Origin
United States

Description

Bee Blanket Bucket Heater, Current Rating 1 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Plastic, Metal, For Container Type Pails, Thermostat Temperature -Maximum 155 Degrees F, Operating Voltage 115V AC, Watt Density 0.27 W/sq in, Watts 120 W, Controller Type Digital, Drum Diameter - Maximum 11 13/16 in, Drum Diameter - Minimum 11 13/16 in, Electrical Connection Type 5-15P Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.