Shop RINNAI
See all product information
Create Account
Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige
- Mfr # EX17DTN
- Zoro # G705911837
product price:Â
$
2,117.99
/ea
Free Shipping & Returns
Key Features
Heater Voltage
120V AC
Height
22.9
Width
29.9
Finish
Beige
Gas Connection
1/2" FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EX17DTN
- Zoro #
- G705911837
- UPC #
- 766156016561
- Country of Origin
- Japan
- Item
- Direct Vent Wall Furnaces
- Gas Type
- Natural Gas
- Heater Voltage
- 120V AC
- Finish
- Beige
- Gas Connection
- 1/2" FNPT
- Service Access Location
- Residential / Commercial
- Standards
- CSA, Energy Star, Mobile Home Certified
- Vent
- 50mm
- Built-In Features
- Wifi-enabled thermostat; Wall Mounted
- Primary Heat Exchanger Material
- Stainless Steel
Dimensions
- Height
- 22.9
- Width
- 29.9
- Depth
- 10.1 inch
Description
EX17DTN is a quick, flexible installed, ductless, natural gas, direct vent wall furnace from Rinnai; the perfect supplemental or specific zone heating solution that seeks out cold spots and within seconds begins to gently heat the room or space for maximum comfort. WiFi enabled thermostat connection ready.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.