Digital Temperature Controller With 110V Plug
- Mfr # GHT2002J-FS
- Zoro # G602664607
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Weight
2.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GHT2002J-FS
- Zoro #
- G602664607
- UPC #
- 814491012356
- Country of Origin
- China
Details
- Weight
- 2.1 lbs
- Item
- Temperature Controller
Description
THE GHT2002J IS AN ADJUSTABLE, THERMOSTATIC CONTROLLER. USE IN CONJUNCTION WITH ANY POWERBLANKET PRODUCTS THAT USES 15-AMP ELECTRICAL PLUG FOR GREATER TEMPERATURE CONTROL. ALLOWS POWERBLANKET PRODUCT TEMPERATURES TO ADJUST FROM AMBIENT UP TO THE MAXIMUM TEMPERATURE ALLOWED BY THE PRODUCT. GHT2002J DIGITAL THERMOSTATIC CONTROLLER INCLUDES:
- DIGITAL TEMPERATURE CONTROLLER HEAT PROBES FOR PRECISE TEMPERATURE MEASUREMENTS 110 VOLT ELECTRIC PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.