Shop POWERBLANKET
See all product information
Create Account
Gas Cylinder Warmer
- Mfr # GCW20
- Zoro # G323361281
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Watt Density
1.5 W/sq in
Standards
CE, CSA, ETL, UL
For Container Capacity
20 lb
Watts
120 W
Heater Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCW20
- Zoro #
- G323361281
- UPC #
- 814491010642
- Country of Origin
- United States
Dimensions
- Heater Height
- 20 in
- Heater Length
- 45 in
Details
- Watt Density
- 1.5 W/sq in
- Standards
- CE, CSA, ETL, UL
- For Container Capacity
- 20 lb
- Watts
- 120 W
- For Container Material Type
- Metal
- Operating Temperature - Minimum
- -20 Degrees F
- Thermostat Temperature -Minimum
- 90 Degrees F
- For Container Type
- Gas Propane Tank
- Item
- Gas Cylinder Warmer
- Closure Method
- Strap
- IP Rating
- Not Rated
- Thermostat Temperature -Maximum
- 90 Degrees F
- Environment
- Indoor, Outdoor
- Current Rating
- 1 A
- Operating Voltage
- 115V AC
Description
Gas Cylinder Warmer, Current Rating 1 A, Environment Indoor, Outdoor, For Container Capacity 20 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 90 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 1.5 W/sq in, Watts 120 W, Closure Method Strap, Heater Height 20 in, Heater Length 45 in, IP Rating Not Rated, Operating Temperature - Minimum -20 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.