Gas Cylinder Warmer
- Mfr # PBL20
- Zoro # G723361775
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Thermostat Temperature -Maximum
90 Degrees F
Closure Method
Strap
Operating Voltage
115V AC
For Container Type
Gas Propane Tank
Environment
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBL20
- Zoro #
- G723361775
- UPC #
- 814491012189
- Country of Origin
- United States
Dimensions
- Heater Height
- 11 1/4 in
- Heater Length
- 46 in
Details
- Thermostat Temperature -Maximum
- 90 Degrees F
- Closure Method
- Strap
- Operating Voltage
- 115V AC
- For Container Type
- Gas Propane Tank
- Environment
- Indoor, Outdoor
- Watt Density
- 1.5 W/sq in
- IP Rating
- Not Rated
- Watts
- 120 W
- Thermostat Temperature -Minimum
- 90 Degrees F
- For Container Material Type
- Metal
- Standards
- CE, CSA, ETL, UL
- For Container Capacity
- 20 lb
- Item
- Gas Cylinder Warmer
- Current Rating
- 1 A
Description
Gas Cylinder Warmer, Current Rating 1 A, Environment Indoor, Outdoor, For Container Capacity 20 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 90 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 1.5 W/sq in, Watts 120 W, Closure Method Strap, Heater Height 11 1/4 in, Heater Length 46 in, IP Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.