Shop POWERBLANKET
See all product information
Create Account
Gas Cylinder Warmer
- Mfr # GCW40
- Zoro # G223357490
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Standards
CE, CSA, ETL, UL
Environment
Indoor, Outdoor
Watts
280 W
IP Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCW40
- Zoro #
- G223357490
- UPC #
- 814491010666
- Country of Origin
- United States
Dimensions
- Heater Length
- 45 in
- Heater Height
- 33 in
Details
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- CE, CSA, ETL, UL
- Environment
- Indoor, Outdoor
- Watts
- 280 W
- IP Rating
- Not Rated
- Item
- Gas Cylinder Warmer
- For Container Capacity
- 40 lb
- Watt Density
- 2.3 W/sq in
- Thermostat Temperature -Minimum
- 90 Degrees F
- For Container Material Type
- Metal
- Thermostat Temperature -Maximum
- 90 Degrees F
- Closure Method
- Strap
- For Container Type
- Gas Propane Tank
- Operating Voltage
- 115V AC
- Current Rating
- 2.33 A
Description
Gas Cylinder Warmer, Current Rating 2.33 A, Environment Indoor, Outdoor, For Container Capacity 40 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 90 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 2.3 W/sq in, Watts 280 W, Closure Method Strap, Heater Height 33 in, Heater Length 45 in, IP Rating Not Rated, Operating Temperature - Minimum -20 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.