Shop POWERBLANKET
See all product information
Create Account
Gas Cylinder Warmer
- Mfr # PBL100
- Zoro # G723354708
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, CSA, ETL, UL
Operating Voltage
115V AC
Thermostat Temperature -Maximum
90 Degrees F
Environment
Indoor, Outdoor
For Container Material Type
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBL100
- Zoro #
- G723354708
- UPC #
- 814491012226
- Country of Origin
- United States
Dimensions
- Heater Height
- 21 in
- Heater Length
- 55 in
Details
- Standards
- CE, CSA, ETL, UL
- Item
- Gas Cylinder Warmer
- Operating Voltage
- 115V AC
- Thermostat Temperature -Maximum
- 90 Degrees F
- Environment
- Indoor, Outdoor
- For Container Material Type
- Metal
- For Container Capacity
- 100 lb
- Watts
- 280 W
- For Container Type
- Gas Propane Tank
- Current Rating
- 2.33 A
- Watt Density
- 5.9 W/sq in
- Closure Method
- Strap
- Thermostat Temperature -Minimum
- 90 Degrees F
- IP Rating
- Not Rated
Description
Gas Cylinder Warmer, Current Rating 2.33 A, Environment Indoor, Outdoor, For Container Capacity 100 lb, For Container Material Type Metal, For Container Type Gas Propane Tank, Thermostat Temperature -Maximum 90 Degrees F, Thermostat Temperature -Minimum 90 Degrees F, Operating Voltage 115V AC, Watt Density 5.9 W/sq in, Watts 280 W, Closure Method Strap, Heater Height 21 in, Heater Length 55 in, IP Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.