Shop POWERBLANKET
See all product information
Create Account
Ground Thaw Blanket
- Mfr # EH0509
- Zoro # G123356135
product price:Â
$
1,570.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
For Surface Type
Construction Areas, Roofs, Walkways
Resistance Properties
Water-Resistant
Heated Area Length
9 ft
Mat Product Type
Ground Thawing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EH0509
- Zoro #
- G123356135
- UPC #
- 814491016415
- Country of Origin
- United States
- Voltage
- 120V AC
- For Surface Type
- Construction Areas, Roofs, Walkways
- Resistance Properties
- Water-Resistant
- Item
- Ground Thaw Blanket
- Mat Product Type
- Ground Thawing
- Surface Material
- Vinyl
- Wattage Output
- 1650 W
- Features
- Easily Installed and Removed, Provides Higher Heat Control When Combined with a Thermostatic Controller, Thaws a Max Frozen Ground Depth of 48 in
- Current (A)
- 13.8 A
- Indoor/Outdoor
- Outdoor
- Snow Melt Rate
- 12 to 18 in/24 hr
- Standards
- CE, CSA, ETL, UL
- Color
- Black
- Wire Color
- Black
Dimensions
- Heated Area Length
- 9 ft
- Manufacturers Warranty Length
- 1 yr
- Length
- 10 ft
- Width
- 6 ft
- Thickness
- 5/8 in
- Heated Area Width
- 5 ft
- Fits Chest Size
- Easily Installed and Removed, Provides Higher Heat Control When Combined with a Thermostatic Controller, Thaws a Max Frozen Ground Depth of 48 in
Description
Ground Thaw Blanket, Color Black, Current (A) 13.8 A, Features Easily Installed and Removed, Provides Higher Heat Control When Combined with a Thermostatic Controller, Thaws a Max Frozen Ground Depth of 48 in, For Surface Type Construction Areas, Roofs, Walkways, Heated Area Length 9 ft, Heated Area Width 5 ft, Indoor/Outdoor Outdoor, Length 10 ft, Manufacturers Warranty Length 1 yr, Mat Product Type Ground Thawing, Resistance Properties Water-Resistant, Snow Melt Rate 12 to 18 in/24 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.